Order Entry
Canada
ContactUsLinkComponent
 
UltraLine UHPLC In-Line Filter, Restek
  10803-366
 :  Restek
undefined
UltraLine UHPLC In-Line Filter, Restek
  10803-366
 :  Restek
 :  24993

 

  • Description:
    UltraLine UHPLC In-Line Filter, In-Line Assembly with Filter
  • Material:
    Stainless steel
  • Cat. no.:
    10803-366
  • Includes:
    Filter 0.5 µm stainless steel, 0.125" W x 0.062" T, 5 µl volume; wrench flat 3/8"
  • Supplier No.:
    24993
  • Inlet/outlet connection:
    Female/Female 10-32
  • Max. operating pressure:
    15,000 psig (1,034 bar)

 

 

In-line filters with easy install design.

  • In-line design installs easily with standard fittings
  • Cost-effective protection for UHPLC systems
  • Reliable way to extend column lifetime
  • Leak-tight to 15000 psi (1034 bar)
  • Replaceable 0.5 µm stainless steel frit in stainless steel body

Port Geometry: Parker (1/16 CPI)