Ultra C8 HPLC Prep Columns, Restek
Supplier: Restek
Certificates
About this item
Restek makes it easy to scale up your separations.
- Easy scale-up from Restek analytical columns
- Popular bonded phases
We offer a wide range of semipreparative and preparative-scale columns packed with many of our popular Ultra, Allure®, Pinnacle® DB, and Viva bonded phases on a 5 μm spherical silica.
Our C8 is a conventional monomeric octylsilane column offering a shorter alkyl chain to provide less hydrophobic retention and improved basic peak shape over a traditional C18 phase. Like our C18, this general-purpose Restek® C8 is suitable for a wide range of compounds from acidic through slightly basic.
Other stationary phases are also available.
Ordering information: We strongly recommend ordering a semi-prep or prep column only after evaluating the desired separation on an equivalent analytical-scale column. Because we cannot reuse a column or the silica it contains once it has left our facility, we cannot accept returns of large-scale columns.
Specifications
- Catalog No:
- 10059-640
- 10059-642
- 10059-646
- Description:
- HPLC Prep Column
- HPLC Prep Column
- HPLC Prep Column
- Carbon load:
- Carbon Load: 12%
- Carbon Load: 12%
- Carbon Load: 12%
- Endcapped:
- Yes
- Yes
- Yes
- pH range:
- 2.5 to 8
- 2.5 to 8
- 2.5 to 8
- Temperature limit:
- 80°C
- 80°C
- 80°C
Specifications
Frequently Bought Together