Ultra C8 HPLC Columns, Restek
Supplier: Restek
Certificates
About this item
The Ultra line represents Restek’s broadest selection of stationary phases on a single silica support.
- USP L7
- High-purity
Made of high-purity, type-B silica that minimizes activity and creates high-density bonding, these columns are designed for selective and reliable HPLC applications.
Our C8 is a conventional monomeric octylsilane column offering a shorter alkyl chain to provide less hydrophobic retention and improved basic peak shape over a traditional C18 phase. Like our C18, this general-purpose Restek® C8 is suitable for a wide range of compounds from acidic through slightly basic.
Specifications
- Catalog No:
- 10059-610
- 10059-632
- 10059-634
- 10059-628
- 10059-630
- 10059-608
- 10059-620
- 10059-614
- 10059-636
- 10059-638
- 10059-616
- 10059-626
- 10059-622
- 10059-644
- Description:
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- Carbon load:
- Carbon Load: 12%
- Carbon Load: 12%
- Carbon Load: 12%
- Carbon Load: 12%
- Carbon Load: 12%
- Carbon Load: 12%
- Carbon Load: 12%
- Carbon Load: 12%
- Carbon Load: 12%
- Carbon Load: 12%
- Carbon Load: 12%
- Carbon Load: 12%
- Carbon Load: 12%
- Carbon Load: 12%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 2.5 to 8
- 2.5 to 8
- 2.5 to 8
- 2.5 to 8
- 2.5 to 8
- 2.5 to 8
- 2.5 to 8
- 2.5 to 8
- 2.5 to 8
- 2.5 to 8
- 2.5 to 8
- 2.5 to 8
- 2.5 to 8
- 2.5 to 8
- Temperature limit:
- 80°C
- 80°C
- 80°C
- 80°C
- 80°C
- 80°C
- 80°C
- 80°C
- 80°C
- 80°C
- 80°C
- 80°C
- 80°C
- 80°C
Specifications
Frequently Bought Together