Model 3301 Women's Lab Coat, Fashion Seal Healthcare®
Supplier: Superior Uniform
Certificates
About this item
The Model 3301 Women's Lab Coat is constructed of 100% sanforized cotton heavyweight twill
These 99cm (39") length lab coats (based on size medium) feature a left chest pocket, two lower outside pockets, knot cloth buttons, front and back princess seams, and a two-piece attached back belt.
Specifications
- Catalog No:
- 75819-436
- 75819-434
- 75819-432
- 75819-430
- 75819-428
- 75819-426
- 75819-424
- Model:
- 3301
- 3301
- 3301
- 3301
- 3301
- 3301
- 3301
- Garment application:
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% sanforized cotton
- 100% sanforized cotton
- 100% sanforized cotton
- 100% sanforized cotton
- 100% sanforized cotton
- 100% sanforized cotton
- 100% sanforized cotton
Specifications
Customers Who Bought This Also Bought