VWR® Crucible Tongs with PTFE-Coated Tips
Catalog # 10806-316
Supplier: VWR International
Specifications
- Description:VWR® Crucible Tongs with PTFE-Coated Tips
- Length:457 mm (18")
- Material:Stainless steel
- Cat. no.:10806-316
Specifications
About this item
VWR® Crucible Tongs with PTFE Coated Tips are made from ASTM Standard (899-94) Series 400 Stainless Steel.
- Passivated
- Long neck serrated tips
- Raised rivet joint
- Compatible with Gamma/ETO/Autoclavable sterilization methods
The PTFE-coated tips are designed to handle hot, cold, corrosive, or sticky materials without scratching or damaging container exteriors.