Beakers, Griffin, Quartz, Chemglass
Catalog #: 89028-376
Supplier: Chemglass
Small Business Enterprise
Specifications
- Capacity:250 ml (8.5 oz.)
- O.D.:67 mm (2.6")
- Description:Griffin Beaker
- Height:86 mm (3.38")
- Cat. no.:89028-376
- Supplier No.:CG-1110-03
Specifications
About this item
Low form beaker made of quartz.
- Non-graduated with pouring spout
- Beaker can be used at temperatures to 1000 °C
Customers Who Bought This Also Bought