Rock Cycle Riker Mount
Catalog # 470220-366
Supplier: WHITE OWL ENTERPRISES
Specifications
- Width:12"
- Description:Rock Cycle Riker Mount
- Height:1"
- Length:8"
- Cat. no.:470220-366
- Supplier No.:R980
Specifications
About this item
The cycles of rock formation, beautifully simplified!
- Color-coded arrows show the environmental influences that change rock forms
- All three rock forms are represented with contrasting specimens
- Intermediate stages of magma and sediment are represented
Seeing is understanding with this fully-labeled, color-coded exhibit. The process of changing one form of rock into another often seems complicated from textbook descriptions and diagrams, but this display simplifies the process and makes it easy to grasp the causes and effects of environmental changes on rock formation.