Anatomy of a Volcano Riker Mount
Catalog # 470220-368
Supplier: WHITE OWL ENTERPRISES
Specifications
- Width:12"
- Description:Anatomy of a Volcano Riker Mount
- Height:1"
- Length:8"
- Cat. no.:470220-368
- Supplier No.:R970
Specifications
About this item
A great introduction to volcanology.
- Color illustration of volcano anatomy and eruption
- Real examples of volcanic materials
- Fully labeled and described specimens
From the opening moments of an eruption, to the settling and weathering of volcanic ash over many centuries, volcanoes influence everything from geography to agriculture. This exhibit features real examples of the products of a volcanic cycle. Ash, cinders, pumice/scoria, obsidian and volcanic clay are all represented with actual specimens. Each specimen is fully labeled with straight-forward descriptions.