Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Length:305 mm (12")
- Material:Stainless steel
- Tip Configuration:Semi Elliptical/Semi Oval Bite
- Cat. no.:10198-866
- Supplier No.:90-6820
- Tip Type:Straight
Sklar's Eppendorfer Biopsy Punch is a non-ratcheted, finger ring OB/GYN instrument used for taking cervical tissue samples during procedures such as a colposcopy. Biopsy punches are typically chosen based on user preference, patient size, and the desired size of the sample. The Eppendorfer biopsy punch is considered an anvil style punch. This product has short, straight shanks that angle to a long straight shaft with a 4mm x 8mm biting tip.