Order Entry
Canada
ContactUsLinkComponent
Dean Bone Rongeur, OR Grade, Sklar
Dean Bone Rongeur, OR Grade, Sklar
Catalog # 89024-982
Supplier:  Sklar
undefined
Dean Bone Rongeur, OR Grade, Sklar
Catalog # 89024-982
Supplier:  Sklar
Supplier Number:  47-2455

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Sterility:
    Non sterile
  • Disposable / reusable:
    Reusable
  • Latex/Latex-free:
    Latex-free
  • Description:
    Dean Bone Rongeur
  • Length:
    13.9 cm (5.5")
  • Material:
    Stainless steel
  • Tip Configuration:
    Blunt
  • Tip Dimensions:
    5×16 mm
  • Curvature:
    Curved
  • Cat. no.:
    89024-982
  • Supplier No.:
    47-2455
  • Handle:
    Pliers with Spring

Specifications

About this item

Sklar's Dean Bone Rongeur is a double spring, plier handle instrument.

  • Premium OR-Grade
  • Used for debulking and smoothing bone or cartilage

It can be used universally on many sections of bone or hard tissue that requires removal.

The Dean rongeur has slightly curved jaws with small scooping tips, so it is particularly useful in small areas.