Acid Encapsulating & Neutralizing Mat Pad, PIG®
Catalog # 10147-158
Supplier: New Pig
Specifications
- Description:PIG Acid Encapsulating & Neutralizing Mat Pad
- Dimensions:11 W x 12"L (27.9 W x 30.4 L cm)
- Cat. no.:10147-158
- Absorbency:3.2 oz./pad
- Supplier No.:MAT304
Specifications
About this item
Encapsulate and neutralize the most common acid spills.
- Great for battery charging, transport and storage areas
- Identifies the best time to handle with the least amount of risk
- Gelling agents solidify acids during neutralization
Encapsulate and neutralize the most common acid spills; great for battery charging, transport and storage areas. Color changes as liquids are taken in, then returns to normal when neutralization is complete; helps identify the best time to handle with the least amount of risk. Instantly absorbs up to 98% concentrations of sulfuric acid. Gelling agents solidify acids during neutralization and prevents them from leaking out of the mat.