Order Entry
Canada
ContactUsLinkComponent
Corning® Erlenmeyer Flask, 2 L, Male Luer Lock, Corning
Corning® Erlenmeyer Flask, 2 L, Male Luer Lock, Corning
Catalog # 89204-704
Supplier:  Corning
Product available on GSA Advantage®
undefined
Corning® Erlenmeyer Flask, 2 L, Male Luer Lock, Corning
Catalog # 89204-704
Supplier:  Corning
Supplier Number:  431512
Product available on GSA Advantage®

Specifications

  • Graduation Interval:
    100 ml
  • Capacity:
    2000 ml
  • Description:
    Corning® 2L Polycarbonate Erlenmeyer Flask with 1/8" Dip Tube, 0.2 μm Vent, Male Luer Lock, Sterile
  • Cat. no.:
    89204-704
  • Supplier No.:
    431512

Specifications

About this item

Corning Erlenmeyer Flasks are available as closed system solutions. They are sterile and arrive individually doubled-bagged and preassembled.

  • Flat bottom
  • Preassembled transfer cap

The preassembled transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a male Luer lock or a male polycarbonate quick connect

Corning Erlenmeyers are autoclavable once at 121°C, 15 psi for 20 minutes.

The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.

Certifications: Certified non-pyrogenic and Rnase-/Dnase-free, and sterile.