HazMat Handy Pad in Dispenser Box, PIG®
46000-506
: New Pig
- Capacity:370 ml (12.5 oz.)
- Description:PIG® HazMat Handy Pad in Dispenser Box
- Dimensions:10" W x 13" L
- Environmentally Preferable:
- Cat. no.:46000-506
- Absorbency:12.54 oz./pad
- Supplier No.:MAT351
Absorbs the widest range of acids, bases, corrosives, chemicals and unknown liquids.
- Chemical-resistant mat
- Won't rip, tear or fray even when saturated
- Won't degrade or cause a dangerous reaction
Absorbs the widest range of acids, bases, corrosives, chemicals and unknown liquids - even those with high concentrations like 98% sulfuric acid and 30% sodium hydroxide. Chemical-resistant mat won't degrade or cause a dangerous reaction upon contact with corrosive spills. Eight layers of 100% polypropylene are thermally bonded to make PIG Mat the strongest mat on the market; won't rip, tear or fray even when saturated.