Extra-Duty Absorbent Mat Pad in Dispenser Box, PIG®
Catalog # 89210-938
Supplier: New Pig
Specifications
- Description:PIG® Extra-Duty Absorbent Mat Pad in Dispenser Box
- Dimensions:16" W x 20" L
- Cat. no.:89210-938
- Absorbency:23.16 oz./pad
- Supplier No.:MAT173
Specifications
About this item
PIG Extra-Duty Mat is highly abrasion resistant so it won't rip, tear, or fray.
- Additional top and bottom layers for extra toughness
- Resists ripping and fraying from wiping rough surfaces or parts
- Abrasion resistant
With additional top and bottom layers for extra toughness, PIG Extra-Duty Mat is highly abrasion resistant so it won't rip, tear, or fray. Special spunbond outer layers resist ripping and fraying from wiping rough surfaces or parts that would shred conventional mats. No matter how you use it, this mat builds on the proven eight-layer, 100% polypropylene construction of PIG Mat, the strongest mat on the market.
Frequently Bought Together