Alicat M-Series Flow Calibrators, Restek
Supplier: Restek
Certificates
About this item
Quickly and precisely verify flow rates generated by vacuum or pressure before going into the field.
- NIST-traceable
- Rated at 0.8% of the reading + 0.2% full-scale repeatability
- Calibration documents provided with each unit
- 5 ms response speed with no warm-up required
- No computer connection or software required
- All data is visible on one screen
- Stainless steel construction
- Unaffected by bumps, humidity, or changes in orientation
- Supported by an Alicat lifetime warranty
These compact, convenient units are ideal for real-time calibration of air flow controllers, passive sampling kits, air canisters, sampling pumps, and more. They measure absolute pressure, mass flow, volumetric flow, and temperature of 30 different gases across a wide range of flows. Choose a lab-based or convenient battery-powered portable model. All units are supplied with NIST-traceable certification.
Certifications: NIST-traceable
Ordering information: Supported by an Alicat lifetime warranty. Recalibrate your Alicat flow calibrator once every year to maintain lifetime warranty. Prolonged failure to recalibrate your unit may result in increased error. Handling, removing, or replacing the battery will void the Alicat warranty.
Specifications
- Catalog No:
- 10862-980
- 10863-158
- 10862-672
- 10862-760
- 10862-964
- 10863-032
- 10862-968
- 10862-762
- Flow rate:
- 0–500 sccm
- 0–50 sccm
- 0–50 sccm
- 0–50 sccm
- 0–500 sccm
- 0–500 sccm
- 0–50 sccm
- 0–500 sccm
Specifications
Customers Who Bought This Also Bought