You searched for: Burettes
Burets are devices used typically in analytical, quantitative chemistry applications for measuring liquid solution or gases. Differing from a pipette since the sample quantity delivered is changeable, graduated burets are used heavily in titration experiments. In liquid measurement styles, the stopcock preventing leaks is located at the bottom of the vertical glass tube, while for gas models it is located at the top. For the most precise readings, digital options are available.
VWR® E-Burette
Supplier: VWR International
State-of-the art motor operated burette with three calibrated pre-set speeds and accuracy and precision conforming to ISO 8655 standards.
Expand 1 Items
VWR® Burets with PTFE Stopcock, Class B
Supplier: VWR International
VWR® Class B Burets made from 3.3 expansion Borosilicate glass
Expand 4 Items
VWR® Micro Burets, Class A
Supplier: VWR International
Borosilicate glass buret manufactured to Class A specifications for burets.
Expand 2 Items
VWR® Burets, Automatic Self-Zeroing, with Stopcock
Supplier: VWR International
Borosilicate glass buret for general industrial applications.
Expand 2 Items
VWR® Burette, Glass Stopcock, Class A, Serialized
Supplier: VWR International
VWR® Burettes are manufactured from ASTM E 438, Type 1, Class A Borosilicate 3.3 heat-resistant glass.
Expand 4 Items
VWR® Burette, PTFE Key Stopcock, Class A, Unserialized
Supplier: VWR International
VWR® Burettes are manufactured from ASTM E 438, Type 1, Class A Borosilicate 3.3 heat-resistant glass.
Expand 4 Items
VWR® Automatic Self-Zero Burets with Stopcocks, Class A, Serialized
Supplier: VWR International
Made from borosilicate 3.3 expansion glass.
Expand 6 Items
VWR® Buret with Straight Bore Glass Stopcock, Class B
Supplier: VWR International
VWR® Class B Buret made from 3.3 expansion Borosilicate glass
Expand 1 Items
Borosilicate Glass Geissler Burets
Supplier: VWR International
Student grade buret with fitted glass stopcock.
Expand 5 Items
VWR® Burette, Glass Stopcock, Class A, Unserialized
Supplier: VWR International
VWR® Burettes are manufactured from ASTM E 438, Type 1, Class A Borosilicate 3.3 heat-resistant glass.
Expand 4 Items
VWR® Burets, Automatic Self-Zeroing, Class A, with Stopcock
Supplier: VWR International
Borosilicate glass buret assembly with precision-grade white scale.
Expand 6 Items
VWR® Amber Burets, Automatic Self-Zeroing, Class A, Glass Stopcock
Supplier: VWR International
Borosilicate glass burets for use with light-sensitive liquids.
Expand 1 Items
VWR® Burets with Straight Bore PTFE Stopcock, Class A, Serialized
Supplier: VWR International
VWR® Burets are made from Borosilicate 3.3 glass, ASTM 438 Type 1, Class A standard
Expand 4 Items
Mohr Buret Pinchcock Attachment
Supplier: Avantor
Mohr Buret Pinchcock Attachment
Expand 1 Items
VWR® Alkali Burets, Automatic Self-Zeroing, Class A, Glass Stopcock
Supplier: VWR International
Borosilicate glass buret assembly for use with alkali solutions.
Expand 1 Items
VWR® Alkali Burets, Automatic Self-Zeroing, Class A, Fluoropolymer Resin Stopcock
Supplier: VWR International
Precision-grade borosilicate glass buret assembly and receiving bottle.
Expand 3 Items
SP Wilmad-LabGlass Laboratory Grade Automatic Burettes with PTFE Plug, SP Industries
Supplier: SP Industries
This inexpensive portable titration set features a 2mm straight stopcock with PTFE plug
Expand 2 Items
PYREX® Class A Precision Bore Buret with Glass Standard Taper Stopcock, Corning
Supplier: Corning
Burets, made of PYREX® glass, class A.
Expand 4 Items
Buret, Automatic, 1:5 PTFE Plug, Ace Glass Incorporated
Supplier: Ace Glass
This simplified design of this automatic buret provides greater strength, resulting in longer service life
Expand 6 Items
Nalgene® Self-Zeroing Buret Kit, Thermo Scientific
Supplier: Thermo Fisher Scientific
Makes any standard plastic or glass 25 or 50mL buret (10mm and 11mm O.D.) self-zeroing economically and easily
Expand 1 Items
Rubber Priming Bulb for Ace Glass Automatic Buret with 1:5 PTFE Plug, Ace Glass Incorporated
Supplier: Ace Glass
Replacement rubber priming bulb and release tube for the Ace Glass Automatic Buret with 1:5 PTFE Plug.
Expand 2 Items
KIMAX® Acidity Test, Automatic Zero, Kimble Chase
Supplier: DWK Life Sciences (KIMBLE)
Used to determine the acidity of milk, cream, cheese, whey, and other dairy products
Expand 1 Items
SP Bel-Art Burettes, Automatic Self-Zeroing, Class B, Bel-Art Products, a part of SP
Supplier: Bel-Art Products, a Part of SP
These self-zeroing glass burettes have easy-to-read blue graduations against a white background.
Expand 4 Items
Burets, Automatic, Dr Schilling Pattern, Schellbach, Bürkle
Supplier: BURKLE INC
Burette with Schellbach stripes type Schilling / Bürklewith original Bürkle dosing armature. A universal aid in the laboratory, electroplating industry, water treatment plants, for field analyses, etc. Precise dosing using the press button, exact fine titration with the micro-screw and precise discharge jet.
Expand 5 Items
SP Wilmad-LabGlass Laboratory Grade Automatic Burettes, SP Industries
Supplier: SP Industries
This inexpensive portable titration set features a 2mm straight bore stopcock
Expand 2 Items
PYREX® Burets, Class B, Fluoropolymer Resin Stopcock, Corning
Supplier: Corning
Made of PYREX® borosilicate glass.
Expand 2 Items
Buret, Weighing, Ace Glass Incorporated
Supplier: Ace Glass
This Smith type weighing buret is used to dispense precise quantities of liquids
Expand 4 Items
KIMAX® Reservoir Micro Burets, Class A, Straight Bore PTFE Stopcocks, Kimble Chase
Supplier: DWK Life Sciences (KIMBLE)
Precision bore buret with a straight bore PTFE stopcock designed for micro applications
Expand 3 Items
SP Wilmad-LabGlass Precision Bore Class A Burettes with PTFE Stopcock, SP Industries
Supplier: SP Industries
Made of borosilicate glass, these precision type, Class A burets have a straight 2mm PTFE stopcock