Survival Kit for HPLC, PEEK, Restek
Catalog # 10183-842
Supplier: Restek
Specifications
- Description:PEEK Survival Kit for HPLC
- Material:PEEK
- Cat. no.:10183-842
- Supplier No.:25322
Specifications
About this item
The PEEK Survival Kit is an invaluable parts kit that contains tubing, fittings, and tools essential for setting up and maintaining your HPLC system.
Kit includes PEEK tubing, connectors, and elbows, PTFE tubing, a tubing cutter and extra blades, a ValvTool wrench, open-end wrenches, and more.
Ordering information: Kit includes PEEK Column Connector (beige, round body), 10-pk; PEEK Tubing, 1/16" OD×0.005" ID×3 m (red stripe); PEEK Tubing, 1/16" OD×0.007" ID×3 m (yellow stripe), ea; PEEK Tubing, 1/16" OD×0.010" ID×3 m (blue stripe), ea; PEEK Tubing Elbow, 90°, 5-pk; PEEK Tubing Elbow, 180°, 5-pk; PTFE Tubing, 1/8" OD×0.063" (1.6 mm) ID; PTFE Tubing, 1/8" OD x 0.094" (2.4 mm) ID x ea; Tubing Clip, 5-pk; ValvTool Wrench; Open-End Wrenches, 1/4×5/16", 2-pk; Clean-Cut Tubing Cutter; Replacement Blade for Clean-Cut Cutter; PEEK Union Connector 1/16", 2-pk; Mobile Phase Sparge Filter, 2 µm; Mobile Phase Sparge Filter, 10 µm.