Digital Temperature Controller, Chemglass
1500 W, 12A, 6.35×9.53×13.97 cm (2.5×3.75×5.5"), T
Catalog # 89028-498
Supplier: Chemglass
Supplier #: CG-15001-10
Jump to:
Product Details & Documents
Economical temperature controller for applications that do not require the precise temperature.
- Auto tune PID process controller for use with oil baths or mantles up to 5L
- Controller has 1500 watts of power and will control temperatures to ± 1.0°C
Ordering information: Includes controller only.
Specifications
- H×W×D:6.35×9.53×13.97 cm (2.5×3.75×5.5")
- Electrical:1500 W, 12A
- Probe type:T
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



