Order Entry
Canada
ContactUsLinkComponent
Centrifuge Tube, Polypropylene, Beckman Coulter
Centrifuge Tube, Polypropylene, Beckman Coulter
Catalog # CABK355640
Supplier:  Beckman Coulter
Centrifuge Tube, Polypropylene, Beckman Coulter
Catalog # CABK355640
Supplier:  Beckman Coulter
Supplier Number:  355640

Specifications

  • Ø:
    16 mm
  • Volume:
    10 ml
  • Description:
    Thickwall Centrifuge Tube
  • Height:
    76 mm
  • Material:
    PP
  • Cat. no.:
    CABK355640
  • For Use With:
    Rotor models - F1010, FX6100, GH-3.8, GH-3.8A, S0410, SX4750, SX4750A, TS-5.1-500, JA-25.15, JA-21, JA-20.1, JS-5.2, JS-4.3, JS-4.2, JS-4.2A, JS-4.0, JS-3.0, MLA-55, Type 90 Ti, Type 70.1 Ti, Type 70 T, Type 50.2 Ti, Type 45 Ti
  • Supplier No.:
    355640

Specifications

About this item

These open-top, thickwall centrifuge tubes are ideal for use with benchtop, high-performance, high-capacity and other ultracentrifuge rotors.

  • Wide range of applicable rotors
  • Color: clear
  • Width: 25 mm
  • Length: 89 mm
  • Filling Level: 16.5 ml

They hold a volume of 32 ml, and their dimensions are 25×89 mm.

The material is translucent.