Order Entry
Canada
ContactUsLinkComponent
Scott/Air Liquide Transportable Pure Gases and Mixtures, Restek
Scott/Air Liquide Transportable Pure Gases and Mixtures, Restek
  10863-228
 :  Restek
 :  
undefined
Scott/Air Liquide Transportable Pure Gases and Mixtures, Restek
  10863-228
 :  Restek
 :  34515
 :  

 

  • Description:
    Carbon monoxide (7%), oxygen (4%), carbon dioxide (15%), and methane (4.5%) in nitrogen
  • Size:
    14 L
  • Cat. no.:
    10863-228
  • W×H:
    7.6×28 cm (3×11")
  • Shelf Life:
    3 years
  • Accuracy:
    Analytical accuracy: ±2%
  • Tolerance:
    Blend tolerance: ±5%
  • Weight:
    0.7 kg (1.5 lbs.)
  • Supplier No.:
    34515

 

 

Transportable pure gases and mixtures are ideal for peak identification work.

  • More precise integration with analytical systems
  • Deliver large volumes of sample
  • Peak identification work

We offer a wide range of Scott/Air Liquide transportable gases, from pure gases for purging or calibrating to multicomponent mixes, which are ideal for peak identification work.The 14 L container has a CGA-160 connection for more precise integration with analytical systems. The 48 L cylinder has a CGA-165 connection and can deliver large volumes of sample. The 110 L cylinder has a CGA-180 connection.