Order Entry
Canada
ContactUsLinkComponent
Suture Cart with Bulk Storage Area, Extra-Wide, Tall Slanted, TRIPPNT
Suture Cart with Bulk Storage Area, Extra-Wide, Tall Slanted, TRIPPNT
Catalog # 10144-670
Supplier:  TrippNT
undefined
Suture Cart with Bulk Storage Area, Extra-Wide, Tall Slanted, TRIPPNT
Catalog # 10144-670
Supplier:  TrippNT
Supplier Number:  51939

Specifications

  • Color:
    White
  • Description:
    Extra Wide Cart
  • Width:
    27"
  • Depth:
    17"
  • Height:
    56"
  • Weight:
    48 lbs.
  • Cat. no.:
    10144-670
  • Supplier No.:
    51939

Specifications

About this item

White Extra Wide Tall Slanted Suture Cart with Bulk Storage Area is able to hold up to 100 standard suture boxes on 10 angled shelves for easy viewing and retrieval.

  • Holds 100 standard suture boxes for easy retrieval
  • Keeps suture boxes at a secure 45 degree angle
  • Bulk storage area
  • Bright white PVC
  • 4 swivel casters (2 locking)
  • Fully assembled, ready to use out of the box
  • In stock and ready to ship
  • American made by TrippNT
  • Total Replacement Lifetime Guarantee

The large bulk storage area is perfect for storing additional boxes of sutures, bottles of irrigation water or sterile suturing kits

Constructed of durable bright white PVC.

Sitting atop 4 smooth rolling casters, it can easily be moved from an operating room to an exam room or to nearly any location where its services may be needed.