Puritan® MALDI-TOF Pointed Applicator Stick, Puritan Medical Products
Catalog # 75798-804
Supplier: Puritan Medical Products
Product available on GSA Advantage®
Specifications
- Sterility:Sterile
- Width:2.108 mm (0.083")
- Description:MALDI-TOF Pointed Applicator Stick
- Length:73 mm (2.875")
- Cat. no.:75798-804
- Packaging:26 sticks /package, 40 packages/ box, 10 Boxes/Case
- Supplier No.:25-28107
Specifications
About this item
This 73mm pointed applicator stick is designed for use as a colony transfer device with the automated MALDI-TOF MS systems
Made in the USA.
The stick is made out of Northern Maine White Birch.