You searched for: Stirrers
Stirrers are used ubiquitously in laboratories for simple mixing procedures with solutions of varying viscosities and heating needs. Hotplate varieties bring solutions up to heat quickly and efficiently, and powerful magnets in automatic stirrers deliver reliably consistent performance for all samples. Stirring rods and powered stirring units are all built of durable materials and deliver long-lasting performance under regular or continuous use. Surfaces are easy to clean for low maintenance concerns.
VWR® Dylastir® Magnetic Stirrer
Supplier: VWR International
Economical and durable, the Dylastir® magnetic stirrer is perfect for routine mixing applications.
Expand 1 Items
VWR® Digital Hotplate Stirrer, Avantor
Supplier: VWR International
These hotplate stirrers provide reliable performance and safe operation for everyday laboratory use.
Expand 1 Items
VWR® Advanced Magnetic Hotplate Stirrers
Supplier: VWR International
These top-of-the-line units combine advanced digital features with high quality and reliability.
Expand 8 Items
VWR® Low Profile Magnetic Stirrer
Supplier: VWR International
The VWR® Low Profile Magnetic Stirrer is a laboratory staple.
Expand 1 Items
VWR® High Volume Magnetic Stirrers
Supplier: VWR International
High volume magnetic stirrers are designed for large capacity applications.
Expand 3 Items
VWR® High Capacity Magnetic Stirrers
Supplier: VWR International
VWR® high capacity magnetic stirrers with digital speed control and ceramic coated top plate.
Expand 1 Items
VWR® Mini Hotplate Stirrer, 230 V (Export Only)
Supplier: VWR International
Rugged, compact hotplate stirrers feature an ergonomic design and are ideal for educational labs.
Expand 1 Items
VWR® Advanced Magnetic Stirrers, 230 V
Supplier: VWR International
Advanced stirrers are designed to deliver accurate and repeatable results in all research, academic, and industrial applications. VWR® stirrers provide proper mixing with speeds from 60 - 1600 rpm. The top plate material is made of a resin and is chemical resistant with a white reflective surface.
Expand 1 Items
VWR® Magnetic Hotplate Stirrers
Supplier: VWR International
VWR® magnetic hotplate stirrers, with temperature control up to 400 °C and stirring speeds up to 1500 rpm.
Expand 2 Items
VWR® Model 1000 & 2000 Advanced Large Capacity Stirrers, 230 V (Export Only)
Supplier: VWR International
Ideal for high volume applications, the powerful magnetic drive of this stirrer is capable of mixing high viscosity materials.
Expand 2 Items
VWR® Mini Stirrer, 120 V
Supplier: VWR International
Rugged, compact stirrers with an ergonomic design are ideal for educational labs and can stir up to 1000 mL of water.
Expand 2 Items
VWR® Magnetic Stirrers
Supplier: VWR International
VWR® magnetic stirrers with stirring speed up to 1500 rpm.
Expand 1 Items
VWR® Mini Stirrer, 230 V (Export Only)
Supplier: VWR International
Rugged, compact stirrers with an ergonomic design are ideal for educational labs and can stir up to 1000 ml of water.
Expand 2 Items
Ward's® Magnetic Induction Stirrer
Supplier: VWR International
Motor-less Stirrer that uses advanced coil technology for the strongest magnetic coupling with no moving parts!
Expand 1 Items
VWR® Dyla-Dual™ Hot Plate Stirrer
Supplier: VWR International
The economical and durable Dyla-Dual™ hot plate stirrer is ideal for general heating and stirring.
Expand 1 Items
VWR® High Volume Magnetic Stirrers, 230 V
Supplier: VWR International
High volume magnetic stirrers are designed for large capacity applications.
Expand 2 Items
VWR® Advanced Magnetic Stirrers, 230 V
Supplier: VWR International
These top-of-the-line units combine advanced digital features with high quality and reliability.
Expand 1 Items
VWR® Large Capacity Magnetic Stirrers
Supplier: VWR International
Powerful magnetic drive system is capable of mixing high-viscosity materials.
Expand 4 Items
VWR® Advanced Magnetic Stirrers
Supplier: VWR International
Advanced stirrers are designed to deliver accurate and repeatable results in all research, academic, and industrial applications. VWR® stirrers provide proper mixing with speeds from 60 - 1600 rpm. The top plate material is made of a resin and is chemical resistant with a white reflective surface.
Expand 1 Items
VWR® Mini Hotplate Stirrer, 120 V
Supplier: VWR International
Rugged, compact hotplate stirrers feature an ergonomic design and are ideal for educational labs.
Expand 1 Items
VWR® Multi-Position Magnetic Stirrers, 120 V
Supplier: VWR International
Powerful magnetic stirrers with precise speed control offer repeatable performance.
Expand 11 Items
Ward's® EcoStir
Supplier: VWR International
This lightweight mixing plate is perfect for small laboratory tasks. Weighing in at about two pounds, it's small but mighty.
Expand 1 Items
Dyla-Dual™ Magnetic Hotplate Stirrer
Supplier: VWR International
The economical and durable Dyla-Dual magnetic hotplate stirrers are ideal for general heating and stirring.
Expand 1 Items
VWR® Mini Magnetic Stirrers
Supplier: VWR International
These rugged, compact and reliable units are ideal for educational laboratories and can stir up to 1L of water.
Expand 1 Items
VWR® Advanced Magnetic Hotplate Stirrers
Supplier: VWR International
Advanced magnetic hotplate stirrers are designed to deliver accurate and repeatable results in all research, academic, and industrial applications. With temperature ranges up to 500 °C and stirring speeds reaching 1600 rpm, the VWR® hotplate stirrers provides proper mixing and superior temperature control. Available in three sizes and a choice of two top plate materials.
Expand 4 Items
VWR® Advanced Magnetic Stirrers
Supplier: VWR International
These top-of-the-line units combine advanced digital features with high quality and reliability.
Expand 1 Items
VWR® Advanced Magnetic Hotplate Stirrers, 230 V
Supplier: VWR International
These top-of-the-line units combine advanced digital features with high quality and reliability.
Expand 4 Items
VWR® Advanced Magnetic Hotplate Stirrers, 230 V
Supplier: VWR International
Advanced magnetic hotplate stirrers are designed to deliver accurate and repeatable results in all research, academic, and industrial applications. With temperature ranges up to 500 °C and stirring speeds reaching 1600 rpm, the VWR® hotplate stirrers provides proper mixing and superior temperature control. Available in three sizes and a choice of two top plate materials.
Expand 4 Items
VWR® Dylastir® Magnetic Stirrer, 230 V (Export Only)
Supplier: VWR International
Economical and durable, the Dylastir® Magnetic Stirrer is perfect for routine mixing applications.
Expand 1 Items
VWR® Spinbar® Cuvette Stir Bar
Supplier: VWR International
This magnetic stirring bar fits into the standard 10mm light path cuvette and provides rapid vertical and horizontal mixing with a minimum of vortexing when placed on a magnetic stirring machine.