Order Entry
Canada
Orders LinkContactUsLinkComponent
Washdown QUICKBERM®, Justrite®

Washdown QUICKBERM®, Justrite®

EnGuard™V, modified PVC coated fabric, 101.6L x 101.6W x 91.4H cm (40 x 40 x 36"), 792.5L x 365.8W x 10.2H cm (312 x 144 x 4"), 883.9L x 386.1W x 10.2H cm (348 x 152 x 4"), 2839 L (750 gal.)
Catalog # 10861-170
Supplier:   Justrite
Supplier #:  28579
Washdown QUICKBERM®, Justrite®
Catalog # 10861-170
Supplier:  Justrite
Washdown QUICKBERM®, Justrite®
Washdown QUICKBERM®, Justrite®

EnGuard™V, modified PVC coated fabric, 101.6L x 101.6W x 91.4H cm (40 x 40 x 36"), 792.5L x 365.8W x 10.2H cm (312 x 144 x 4"), 883.9L x 386.1W x 10.2H cm (348 x 152 x 4"), 2839 L (750 gal.)

Price
$8,694.48
Log in for availability
Each (750US Gal)
Product Details & Documents

Washdowns use reinforced fabric material to withstand drive-thru traffic, including backhoes and skid steers.

  • Two 1" NPT fittings on each side of the berm for drainage
  • Simply remove foam inserts to fold material for quick and compact storage

Durable EnGuard™V, modified PVC coated fabric material reinforced with radio frequency-welded, high visibility yellow runway strips that withstand drive-thru traffic, including backhoes and skid steers.

Specifications
  • Material:
    EnGuard™V, modified PVC coated fabric
  • Interior dimensions:
    792.5L x 365.8W x 10.2H cm (312 x 144 x 4")
  • Ext. dimensions:
    883.9L x 386.1W x 10.2H cm (348 x 152 x 4")
  • Sump capacity:
    2839 L (750 gal.)
  • Folded size:
    101.6L x 101.6W x 91.4H cm (40 x 40 x 36")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.