Pop-Up Pool, Justrite®
10861-280
: Justrite
- Material:Fabric, PVC coated
- Cat. no.:10861-280
- Interior Dimensions:53.3D x 29.8H cm (31 x 11.75")
- Exterior Dimensions:78.7D x 29.8H cm (31 x 11.75")
- Sump Capacity:76 L (20 gal.)
- Supplier No.:28319
- Folded Size:30.5L x 45.7W x 7.6H cm (12 x 18 x 3")
Durable, PVC-coated Pop-Up Pools contain spills from punctured saddle tanks, or leaking drums, hydraulic lines, pipes, and machinery.
- Folds tightly and stows easily
- Embedded foam ring top raises containment wall as fluid level increases
- Yellow color provides visibility and easy identification
- Vinyl fabric, space-saving and lightweight
The durable PVC coated vinyl fabric space-saving and lightweight pools to contain spills from punctured saddle tanks, or leaking drums, hydraulic lines, pipes, and machinery.