Water Filled Drain Cover, Justrite®
Catalog #: 10861-274
Supplier: Justrite
Specifications
- Material:EnGuard™V, Modified PVC coated fabric
- Cat. no.:10861-274
- Exterior Dimensions:106.7L x 106.7W x 106.7D cm (42 x 42 x 42")
- Weight:3 kg (6 lbs.)
- Supplier No.:28470
- Folded Size:45.7L x 40.6W x 10.2H cm (18 x 16 x 4")
Specifications
About this item
Water Filled Drain Covers seal drains before contaminants enter nearby water systems.
- Preventative measure to seal drains
- Easy-open, push plug
- Resists damage caused by UV rays
Deploy cover as a preventative measure to seal drains before washdowns, maintenance, or other cleanup tasks that may allow contaminants into nearby water systems. Features easy-open push plug for filling with standard water hose. Durable EnGuard™V, Modified PVC coated fabric construction resists damage caused by UV rays.
Customers Who Bought This Also Bought