Ferrules for Shimadzu 17A, 2010, and 2014 GCs, Fit 0.25/0.32 mm int.Ø MXT® Columns, Restek
Catalog # 10057-968
Supplier: Restek
Specifications
- Description:Graphite Ferrules
- Material:Graphite
- Fits Column I.D.:0.32 mm
- Cat. no.:10057-968
- For Use With:for Shimadzu 17A, 2010, and 2014 GCs
- Ferrule I.D.:0.5 mm
- Supplier No.:24828
Specifications
About this item
Fits columns with internal diameters of 0.25 mm or 0.32 mm
- Graphite two-piece construction
- Available in 0.4, 0.5, and 0.8 mm sizes
For use with Shimadzu 17A, 2010, and 2014 GCs.
Packaging: Packaged on mandrel for easy handling.