Order Entry
Canada
ContactUsLinkComponent
Precision® Inlet Liner with Wool for Bruker/Varian GCs equipped with 1177 Inlets, Restek
Precision® Inlet Liner with Wool for Bruker/Varian GCs equipped with 1177 Inlets, Restek
Catalog # 75778-586
Supplier:  Restek
undefined
Precision® Inlet Liner with Wool for Bruker/Varian GCs equipped with 1177 Inlets, Restek
Catalog # 75778-586
Supplier:  Restek
Supplier Number:  20762

Specifications

  • Ext.Ø:
    6.3 mm
  • Volume:
    0.986 ml
  • Description:
    Split Precision Liner
  • Material:
    Borosilicate glass
  • Cat. no.:
    75778-586
  • For Use With:
    Bruker/Varian
  • I.D.×L:
    4.0×78.5 mm
  • Treatment:
    Intermediate polarity (IP)
  • Packing Material:
    Deactivated Wool
  • Supplier No.:
    20762

Specifications

About this item

Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.

  • Consistent quality with exceptional batch-to-batch uniformity
  • Low to zero bleed or background contamination

Superior coverage is delivered even with highly active compounds.