Top Taper Inlet Liner with Wool for Bruker/Varian GCs Equipped with 1075/1077 Inlets, Restek
RK20793
: Restek
- Ext.Ø:6.3 mm
- Description:Splitter w/Deactivated Wool
- Cat. no.:RK20793
- For Use With:Analytical Column
- I.D.×L:4 x 72 mm
- Supplier No.:20793
These liners serve an important function in allowing samples which are injected in the liquid phase to pass into the gaseous phase and onto the GC column.
- Sensitive to low-boiling-point compounds
- Ensure peak shape
- Robust method
- Internal diameter of 4 mm
The choosing of the right inlet liner will help optimize the transfer of samples to avoid peak tailing or splitting.