Single Taper Inlet Liner with Wool for Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets, Restek
Catalog # 75778-780
Supplier: Avantor
Specifications
- Ext.Ø:8.0 mm
- Volume:0.608 ml
- Description:Splitless, Straight
- Material:Borosilicate glass
- Environmentally Preferable:
- Cat. no.:75778-780
- For Use With:Thermo
- I.D.×L:3.0×105 mm
- Treatment:Siltek
- Packing Material:Deactivated Wool
- Supplier No.:20943-213.5
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.