Laminar Cup Inlet Liner for PerkinElmer Auto SYS™ and Clarus GCs Equipped with Split/Splitless Inlets, Restek
Catalog # RK20828
Supplier: Restek
Specifications
- Ext.Ø:6.2 mm
- Volume:0.705 ml
- Description:Auto SYS Laminar Cup Splitter
- Material:Borosilicate glass
- Environmentally Preferable:
- Cat. no.:RK20828
- I.D.×L:4.0×92.1 mm
- Treatment:Intermediate polarity (IP)
- Supplier No.:20828
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.