DMI Inlet Liner for ATAS LINEX DMI System OPTIC 2 and 3 inlets, Restek
Catalog # 75779-068
Supplier: Restek
Specifications
- Ext.Ø:5.0 mm
- Volume:0.616 ml
- Description:ATAS LINEX DMI Liner
- Material:Borosilicate glass
- Cat. no.:75779-068
- For Use With:ATAS
- I.D.×L:3.3×81 mm
- Treatment:Intermediate polarity (IP)
- Supplier No.:22353
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.