Uniliner® Inlet Liner with Top Taper for PerkinElmer GCs Equipped with Split/Splitless Inlet, Restek
RK20856
: Avantor
- Ext.Ø:5.0 mm
- Volume:0.664 ml
- Description:Uniliner
- Material:Borosilicate glass
- Environmentally Preferable:
- Cat. no.:RK20856
- I.D.×L:3.5×100 mm
- Treatment:Intermediate polarity (IP)
- Supplier No.:20856
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.