Uniliner® Inlet Liner for Agilent ¹/₄" Packed Injection Ports, Restek
75778-306
: Restek
- Ext.Ø:5 mm
- Volume:0.596 ml
- Description:Open-Top Uniliner Liner, without Wool
- Material:Borosilicate glass
- Cat. no.:75778-306
- For Use With:AGLS
- I.D.×L:3.5×85 mm
- Treatment:Intermediate polarity (IP)
- Supplier No.:20316-205
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.