Order Entry
Canada
ContactUsLinkComponent
Viton® O-Rings for Shimadzu 17A, 2010, and 2014 GCs, Restek
Viton® O-Rings for Shimadzu 17A, 2010, and 2014 GCs, Restek
Catalog # 10059-324
Supplier:  Restek
undefined
Viton® O-Rings for Shimadzu 17A, 2010, and 2014 GCs, Restek
Catalog # 10059-324
Supplier:  Restek
Supplier Number:  24899

Specifications

  • Description:
    O-Rings
  • Material:
    Viton®
  • Cat. no.:
    10059-324
  • For Use With:
    for Shimadzu 17A, 2010, and 2014 GCs
  • Supplier No.:
    24899

Specifications

About this item

Viton® O-rings are for use with a number of Shimadzu GC systems.

  • Available in packs of 10
  • Rugged Viton® construction
  • Max operating temperature of 450°C

For use with Shimadzu 17A, 2010, and 2014 GCs.