Silicone O-Rings for PerkinElmer Auto SYS XL or Clarus With CAP Injector, Restek
10057-896
: Restek
- Description:O-Rings
- Material:Silicone
- Cat. no.:10057-896
- For Use With:for PerkinElmer Auto SYS XL or Clarus w/CAP Injector
- Supplier No.:20262
O-rings are made of silicone.
- Fit 6.2 mm OD liners
- Silicone fabrication
- Max operating temperature of 250°C
For use with PerkinElmer Auto SYS XL or Clarus with CAP injector.