PTFE Tip, Gas-Tight Syringe Replacement Needles for Removable Needle Syringes, SGE, Restek
10059-292
: Restek
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
- Description:PTFE-Tip, Gas-Tight Syringe Replacement Needles
- Length:50.0 mm (1.97")
- Environmentally Preferable:
- Cat. no.:10059-292
- Point Style:2
- Gauge:26
- Supplier No.:24802
For use with removable needle syringes.
- Stainless steel needle
- Nickel-plated brass hub
- PTFE-tipped
- Gas-tight