Order Entry
Canada
ContactUsLinkComponent
Large Volume Syringes for Agilent 7673, 7683, 7693A, and 6850 Autosamplers, SGE, Restek
Large Volume Syringes for Agilent 7673, 7683, 7693A, and 6850 Autosamplers, SGE, Restek
Catalog # 10059-290
Supplier:  Restek
undefined
Large Volume Syringes for Agilent 7673, 7683, 7693A, and 6850 Autosamplers, SGE, Restek
Catalog # 10059-290
Supplier:  Restek
Supplier Number:  24799

Specifications

  • Volume:
    50 µl
  • Description:
    Large Volume Syringe
  • Cat. no.:
    10059-290
  • Needle Length:
    42 mm
  • Needle Style:
    Cone
  • Needle Gauge:
    23
  • Supplier No.:
    24799
  • Needle Tip:
    R

Specifications

About this item

For use with Agilent 7673, 7683, 7693A, and 6850 autosamplers.

  • Syringe volume of 50 μL