Nunc® 384-Well Conical Bottom Plates, Polypropylene, Thermo Scientific
Catalog # CA10366-078
Supplier: Thermo Fisher Scientific
Specifications
- Sterility:Sterile
- Color:Natural
- Description:384-Well Plates without Lid
- Cat. no.:CA10366-078
- Packaging:8 sleeves of 10 plates per case
- Surface Treatment:Untreated
- Working Well Volume:4 - 120 µl
- Supplier No.:4309
- Total Volume:145 µl
Specifications
About this item
Nunc® 384-well polypropylene plates are ideal for storing compounds for small volume applications.
- Conical wells offer optimal sample recovery
- Withstands temperatures from -80°C to +121°C
- Rounded square wells minimize wicking (capillary action)
- Chemically resistant to DMSO
- Round bottom improves mixing
- Certified RNase-free