Specifications
- Clothing Size:XXL
- Garment application:Industrial,Chemical protection,Laboratory
- Color:White
- Cat. no.:CA10016-732
- Chest Size:30"
- Inseam:34"
- Sleeve:393/4"
Specifications
About this item
Tyvek® 600 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material available only from DuPont.
- Standard fit hood
- Serged and over-taped seams
- Elastic thumb loops
- Elastic wrists and ankles
- Elastic face opening
- Glued-in elastic waist
- Self-adhesive Tyvek® storm flap
- Self-adhesive chin flap
Tyvek® garments provide an ideal balance of protection, durability and comfort. They are now available with serged and over-taped seams that provides the performance of Type 4/5/6 garments, which have been tested to standards against heavy liquid aerosols and airborne solid particles. The coveralls provide an effective barrier against many water-based inorganic chemicals in low concentration and particles (down to 1.0 micron in size). Tyvek® 600 coveralls are suitable for applications such as pharmaceutical manufacturing, medical applications, research and biosecurity laboratories, nuclear and maintenance. Fabric and seams offer chemical permeation barrier to low concentration water-based inorganic chemicals. Serged and over-taped seams offer extra protection and strength. Self-adhesive chin flap allows for a tight seal of suit to the mask. Elastic face, wrists and ankles as well as glued-in waist elastic allow for a tighter fit. Elastic thumb loops keep sleeves in place.