Barnstead™ Classic Still Storage Reservoirs, Cylindrical, Thermo Scientific
Catalog #: 26291-146
Supplier: Thermo Fisher Scientific
Specifications
- Description:Tank storage 25 gallon
- Height:74 cm (29")
- Cat. no.:26291-146
- Depth:64 cm (25")
- Supplier No.:B3045
Specifications
About this item
Ensure the purity of distilled water with the copper and tin-crafted reservoirs of Thermo Scientific™ Barnstead™ Classic Stills Storage Reservoirs
- Available in 10 to 200 gallon reservoir options
- Crafted from copper and hand-wiped with pure tin to ensure the purity of the distilled water
- All tanks include a removable cover, water level sight glass, and a tin coated draw-off faucet with serrated hose nipple
- Connections allow for optional accessories including pumps and fully automated controls
Floor stand (all sizes) or wall bracket (10 and 25 gal. reservoirs only) required for secure installation. Ventgard Air Filter/Water Seal and UV Light Assembly are also required to protect pure water during storage.
Customers Who Bought This Also Bought