Order Entry
Canada
Orders LinkContactUsLinkComponent
Ward's® Brain Model

Ward's® Brain Model

Brain, 84, 2, 14 cm, 15 cm, 17 cm
Catalog # 470029-586
Supplier:   Avantor
Ward's® Brain Model
Catalog # 470029-586
Supplier:  Avantor
Ward's® Brain Model
Ward's® Brain Model

Brain, 84, 2, 14 cm, 15 cm, 17 cm

Price
$624.10
Log in for availability
Each
Product Details & Documents

Cast From An Actual Human Specimen.

  • Highly Durable Rubberized Material
  • Common Dissection Organs Highlighted
  • Easily Cleaned And Stored

We offer the most accurate model available, with a realism that can't be matched by a sculpted model. Our Life-size brain model is cast from a real human brain, displaying over 75 anatomical details, including all the cranial nerves. In addition, it is bisected to display all the major interior structures.

Documents

Specifications
  • Description:
    Brain
  • Height:
    17 cm
  • Length:
    15 cm
  • No. of keyed items:
    84
  • Width:
    14 cm
  • No. of parts:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.