Order Entry
Canada
ContactUsLinkComponent
 
Ohaus® High Form Balances with Dial
  470203-684
undefined
Ohaus® High Form Balances with Dial
  470203-684
 :  80000009

 

  • Model:
    310
  • Pan/Platform Size:
    Ø 92 mm
  • Description:
    Dial-O-Gram
  • Cat. no.:
    470203-684
  • Readability:
    0.01 g
  • Weighing Capacity:
    310 g
  • Supplier No.:
    80000009

 

 

The Dial-O-Gram is a two-beam unit that combines Dial and Vernier calibrations.

  • Five-Year Manufacturer's Warranty
  • Positive Poise Position
  • No Attachment Weights Needed
  • Self-Storing Specific Gravity Platform

These balances feature a positive poise position. They include a self-storing specific gravity platform and a security feature that locks down balance with a security device, available separately. No attachment weights are needed.

Sensitivity, front beam, rear beam, and Dial/Vernier measurements are as follows–0.01 g, 100 g x 10 g, 200 g x 100 g, 10 g x 0.01 g, 10 g x 0.01 g.

 : Five-year manufacturer's warranty is included with purchase.