Clear Glass Vials, Raw, C&G Containers
Catalog #: 71001-338
Supplier: C&G Containers
Small Business Enterprise
Specifications
- Cap included:No
- Cap Size:24-414
- Capacity:40.00 ml
- Color:Clear
- Description:Vials, Raw
- Material:Type 1 Borosilicate Glass
- Cat. no.:71001-338
- Diameter ×H:27.5×95 mm
- Supplier No.:SVSF04020U20
Specifications
About this item
Raw glass vials are not processed in any way and do not contain a cap, either attached or loose, in the product case.
Raw glass vials do not contain a Certificate of Analysis or Cleaning Protocol Form in the product case. The cases do not contain any box tags or labeling identifying them as C&G brand items, a C&G part number, or a custody seal. Only the manufacturer information will be stamped on each case of product.
Ordering information: Trays of vials are only sold in cases of 100.
Customers Who Bought This Also Bought