Order Entry
Canada
ContactUsLinkComponent
 
Ventilation Tray, MFG Tray
  89022-838
undefined
Ventilation Tray, MFG Tray
  89022-838
 :  8053085269

 

  • Color:
    White
  • Description:
    Ventilation Tray
  • Dimensions:
    30.375 x 15.875 x 4"
  • pH range:
    3.0 to 10.0
  • Temperature range:
    –51 to 121°C (–60 to 250°F), up to 300°F intermittently
  • Cat. no.:
    89022-838
  • Supplier No.:
    8053085269

 

 

Stacking fiberglass trays resist most chemicals and are easy to clean.

Stacking trays are ideal for use with conveyors, assembly, drying, soaking, cleaning, storage, and spill containment applications. Fiberglass trays have a temperature range from –60 to 300°F. These conveyor and assembly trays allow stacking for easy storage when not in use, and are ideal for storing gel caps prior to packaging. These stacking trays feature two lowered sides to optimize air flow and reduce drying/cooling times.