Acrylic Tube Rack, 5 ml, Argos Technologies
Catalog #: 10799-787
Supplier: Argos Technologies
Specifications
- Dimensions:29.2 x 5 x 6.9 cm (11.5 x 2 x 2.75")
- Description:5 mL Acrylic Tube Rack
- No. of Holes:20
- Cat. no.:10799-787
- Supplier No.:R6010
Specifications
About this item
This 20-well acrylic rack houses all major brands of 5mL tubes, including both the original Argos 5mL, as well as the new CapSafe™ (secure locking) version
The tubes sit upright in this sleek design, and are supported at two levels in the rack. The crystal clear color of the rack allows for easy sample viewing.
Customers Who Bought This Also Bought