To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:8"
- Description:Gemini Forceps, Delicate Right Angle
- Material:Stainless Steel
- Tip Configuration:Blunt
- Curvature:Fully Curved
- Cat. no.:10193-288
- Supplier No.:55-2880
Specifications
About this item
Sklar® Gemini Forceps, which may also be referred to as Mixter forceps, are ratcheted, finger ring forceps used for clamping vessels and occluding tissue
They are frequently used in vascular and cardiothoracic procedures. Both Gemini and Mixter forceps commonly have serrations the entire length of their jaws. Gemini forceps; however, offer delicate serrations so they may be used on more delicate tissue. Also, while Mixter forceps frequently feature right angle jaws; Gemini tend to have more of a curve, both slight and full, to the jaws. This product is strongly curved with delicate serrations the entire length of the jaws, and is 8 inches long overall.