Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Blumenthal Rongeur
- Length:6"
- Curvature:Angled (45°)
- Cat. no.:10194-146
- Supplier No.:67-5992
Specifications
About this item
Sklar's® Blumenthal rongeur is a double spring, plier instrument used in a variety of procedures to trim and remove bone.
- Constructed of stainless steel
- Premium OR-Grade
While large amounts of bone can be removed with rongeurs, pieces should be removed in small bites. Blumenthal rongeurs are available with three different angle tips, which allows them to be both side and end cutting and therefore useful in difficult to reach areas. They are often used in dental procedures to remove inter-radicular bone.