PYREX® Drying Tube with [ST] Joint, Corning
Catalog # 89091-578
Supplier: Corning
Product available on GSA Advantage®
Specifications
- ST Joint No.:24/40
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89091-578
- Overall Length:183 mm
- Supplier No.:7800-24
Specifications
About this item
Made of PYREX® borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
These inverted drying tubes have an inner 24/40 Standard Taper joint at one end only and a single bulb. The chamber is approximately 110 mm long including the bulb (30 mm Ext.Ø) and will take a No. 2 rubber stopper.