PYREX® One Piece Continuous Liquid/Liquid Extractor System, Corning
Product Details & Documents
Made of PYREX® borosilicate glass. These continuous extractor systems are for use with solvents of heavier specific gravity than sample liquid being extracted.
- Extraction can be performed outside the hood
- Designed to meet EPA test method requirements outlined by SW-846, RCRA, and CLP
The sidearm is sealed to the extractor body just below the 45/50 [ST] outer joint. The sidearm is sealed higher on the body to reduce the chance of water spilling over while draining remaining solvent from the extractor body at the end of the extraction. Extraction can be performed outside the hood. However, as dictated by safe laboratory practices, it is recommended that some type of ventilation system be used above or near the units in case of a drop in condenser water temperature or loss of condenser cold water supply.
Delivery information: Supplied with Allihn condenser with 45/50 [ST] inner joint and 500 ml; PYREX® round bottom boiling flask with 24/40 [ST] outer joint.
Documents
Certificates
Search by Lot NumberSpecifications
- Description:One-piece liquid/liquid extractor for heavy solvents, height 710 mm
- Flask capacity:1000 ml
- Cat. No.:89091-206
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



